References
FAG:DH226
Rubix:229A4278
Manufacturer :0383899590000
EAN:4012801212069

Product details : FAG DH226 HOUSING LIP-SEAL 0383899590000
Sealing ring
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | double lip seal |
| Inner diameter | 144 mm |
| Outer diameter | 177.5 mm |
| Width | 18.5 mm |
| Series | dh2 |
Show UNSPSC/ECL@SS
£ 27.62 excl. VAT
/ Each
£ 33.14 incl. VAT
- Usually arrives within 14 working days
