References
SKF:TSN 317 A
Rubix:103A1848
Manufacturer :95618
EAN:7316570874389

Product details : SKF V RING HSNG SEAL X2 TSN 317 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,8x150,5x150,5 mm |
|---|---|
| Logistic Weight | 294 g |
| Type | bearing seal |
| Inner diameter | 95 mm |
| Outer diameter | 150.5 mm |
| Width | 5.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 73.64 excl. VAT
/ Each
£ 88.37 incl. VAT
- Delivery usually within ( 3 ) days
