DORMER S94410.0 MULTI FLUTE END MILL 10.00MM


Solid carbide miller Dormer

References
dormer:S94410.0
rubix:260A2077
ean:7320760040300
End Mill 10.00 mm
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : DORMER S94410.0 MULTI FLUTE END MILL 10.00MM


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 52.99 excl. VAT
/ Each
£ 63.59 incl. VAT
  • Usually arrives within 14 working days