• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK R215.H4-12050DAK08P1620 SC MILLING CM PLURA 2 5847803

SANDVIK R215.H4-12050DAK08P1620 SC MILLING CM PLURA 2 5847803


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.H4-12050DAK08P 1620
rubix:319A5810
manufacturer :5847803
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK R215.H4-12050DAK08P1620 SC MILLING CM PLURA 2 5847803


Technical specifications


Attributes
No attributes to display for this product
£ 177.83 excl. VAT
/ Each
£ 213.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 3 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 1 862655SANDVIK 1K354-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213524DORMER S803HA2.5 DRILL 2.50 MM 5983379SANDVIK 2S340-0400-050-MA 1640 PLURA SOLID CARBIDE END MILL 6260154DORMER S2295.0XD6 DRILL 5.00 MM X 6.0 MM 6706523SANDVIK 1K337-2500-400-XD 1730 DURA SOLID CARBIDE END MILL 8213641SANDVIK 2P340-0250-PB1630 SC MILLING CM PLURA 2 6260114SANDVIK R216.42-01030-JC10G 1700 5963289DORMER S5238.0XR0.5 6706742SANDVIK R216.34-14050-BC26P1620 SC MILLING CM PLURA 2 5743405DORMER S2294.0XD4 DRILL 4.00 MM X 4.0 MM 6706520SANDVIK R2163420050AK38P1630 COROMILLSANDVIK R216.24-08030DAJ08G1610 SC MILLING CM PLURA 2 5742936CUTLINE 862813 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZMAXSANDVIK R216.42-01030-AI10G 1620 5743373

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories