HSS miller Dormer
Diameter | 20 mm |
---|---|
Type of tail | weldon |
Tail diameter | 20 mm |
Diameter | 20 mm |
---|---|
Type of tail | weldon |
Tail diameter | 20 mm |
Number of teeth | 4 |
Length of cut | 38 mm |
Total length | 104 mm |
Body material | hss |
Cutting angle | 45 ° |
Usually arrives within 14 working days