End Mill
Diameter | 12 mm |
---|---|
Type of tail | Cylindrical |
Tail diameter | 12 mm |
Diameter | 12 mm |
---|---|
Type of tail | Cylindrical |
Tail diameter | 12 mm |
Number of teeth | 4 |
Length of cut | 25 mm |
Total length | 75 mm |
Body material | Carbide |
Coating | AlCrN |
Type | End Mill |
Machining material | Steel;Cast Steel;Ferritic;Martensitic;Austenitic Stainless Steel;Cast Iron;High-Temperature Alloys |
Capacity length | 25 mm |
Usually arrives within 14 working days