Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S804HB6.0 END MILL 6.00 MM 5983632
DORMER S804HB6.0 END MILL 6.00 MM 5983632
Solid carbide miller Dormer
References
dormer:
S804HB6.0
rubix:
2015682
ean:
7320760641750
Technical specifications
Diameter
6
mm
Total length
54
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S804HB6.0 END MILL 6.00 MM 5983632
Technical specifications
Attributes
Diameter
6
mm
Total length
54
mm
Length of cut
10
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HB
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.22
excl. VAT
/
Each
£
45.86
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE VARICUT 20MM 4.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K233-0200-020-NA H10F DURA SOLID CARBIDE END MILL 8386806
SANDVIK 316-10SM345-10025AH10F SOLID CARBIDE HEADS 5782693
SANDVIK RA216.24-4850DAK36P1620 SC MILLING CM PLURA 2 5739938
SANDVIK 1K334-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213513
WALTERPROT MC232.19.1W4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568752
DOR S802HB 18.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK A326R08-M25050VM-TH1025 SC MILLING CM PLURA 2 6010152
SANDVIK 2P360-1400-PA 1630 6260139
CUTLINE UK-OEMSC210 OEMSC210 10MM CARBIDE 2FL SLOT DRILL ALCRN
SANDVIK 2F340-1000-100CSC1745 SC MILLING CM PLURA 2 7419220
SANDVIK 2S340-1600-400-MA1640 SC MILLING CM PLURA 2 6260176
DORMER S812HB4.5 DRILL 4.50 MM 5983581
SANDVIK 1P251-0400-XA 1630 PLURA SOLID CARBIDE END MILL 6259794
DORMER S74020.0 6706903