Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5238.0XR0.3 6706744
DORMER S5238.0XR0.3 6706744
Solid carbide miller Dormer
References
dormer:
S5238.0XR0.3
rubix:
376A3853
ean:
7320760682937
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5238.0XR0.3 6706744
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.95
excl. VAT
/
Each
£
73.14
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 256048 VARI PITCH HOLE SAW 111MM
MITSUBCARB MPXLRBD0060R005N020 ENDMILL COATED MSTAR 90042802
DORMER S2295.0XD5 DRILL 5.00 MM X 5.0 MM 6706522
SANDVIK 2P090-0800-PB1610 SC MILLING CM PLURA 2 7990642
SANDVIK 2S440-1588-152-SD1725 SC MILLING CM PLURA 2 7858299
DORMER S22910.0 DRILL 10.00 MM 6706526
SANDVIK R216.33-05050-AK13P1620 SC MILLING CM PLURA 2 5743327
SANDVIK 2S221-0400-030-NGH10F SC MILLING CM PLURA 2 6261151
ISCAR EFS-E4420-42C20CF104900 5622708
SANDVIK RA216.24-2050AAK15P1620 SC MILLING CM PLURA 2 5739443
SANDVIK 1K365-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213596
SANDVIK R215.36-16060-AC32L1620 SC MILLING CM PLURA 2 5742684
SANDVIK R215.H4-06050BAC03P 1620 5742552
SANDVIK 1K223-2000-050-NH H10F DURA SOLID CARBIDE END MILL 8412616
SANDVIK 1K223-2000-NB H10F DURA SOLID CARBIDE END MILL 8386782