References
Dormer:C12212.0
Rubix:1068277
EAN:7320760056424



Product details : DORMER C12212.0 DRILL 12.00 MM 5984235
HSS-E extra-long keyway cutter with cylindrical shank N 30° uncoated, 2-flute, for unalloyed steel <700 N/mm². Nickel and copper alloys.
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | din 1835 a |
| Tail diameter | 12 mm |
| Number of teeth | 2 |
| Total length | 110 mm |
| Cutting material | hss-e |
| Machining material | unalloyed steel, nickel and copper alloys |
| Cutting angle | 30 ° |
| Capacity length | 45 mm |
Show UNSPSC/ECL@SS
£ 55.82 excl. VAT
/ Each
£ 66.98 incl. VAT
- Usually arrives within 14 working days
