PRAMET 20A3R029A20-SAD11E-C END MILL 6760212

End mill

See technical information

References

Pramet:20A3R029A20-SAD11E-C
Rubix:2533420
Manufacturer :6760212
EAN:3603602955586
brand logo

Product details : PRAMET 20A3R029A20-SAD11E-C END MILL 6760212


Shoulder mill with positve/negative geometry which utilises 3 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 20mm with 90° approach angle and 20mm parallel shank according to DIN 1835A, 29mm functional and 150mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm

Technical specifications


Attributes
£ 266.38 excl. VAT
/ Each
£ 319.66 incl. VAT
  • Usually arrives within 14 working days