References
Sandvik Coromant:1B230-0300-XA1630
Rubix:203A8418
Manufacturer :6259427



Product details : SANDVIK 1B230-0300-XA 1630 DURA SOLID CARBIDE END MILL 6259427
CoroMill Plura solid carbide ball nose end mill for profiling
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 3 mm |
| Number of teeth | 2 |
| Length of cut | 7 mm |
| Total length | 38 mm |
| Cutting material | carbide |
| Angle of helix | 30 ° |
| Machining material | steel, stainlees steel, cast iron, hrsa+titanium |
| Capacity length | 7 mm |
| Cutting angle | 0 ° |
Show UNSPSC/ECL@SS
£ 57.91 excl. VAT
/ Each
£ 69.49 incl. VAT
- Usually arrives within 14 working days
