SANDVIK RA215.26-1650BAK12L1620 SC MILLING CM PLURA 2 5739932
Solid-carbide one-piece CoroMill® Plura for facing and dressing
See technical informationReferences
Sandvik Coromant:RA215.26-1650BAK12L1620
Rubix:317A3226
Manufacturer :5739932
EAN:11560920




Technical specifications
| Diameter | 6.35 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6.35 mm |
Product details : SANDVIK RA215.26-1650BAK12L1620 SC MILLING CM PLURA 2 5739932
Solid-carbide one-piece end mill CoroMill® Plura for finishing
Technical specifications
Attributes
| Diameter | 6.35 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6.35 mm |
| Number of teeth | 6 |
| Length of cut | 19.05 mm |
| Total length | 76.2 mm |
| Centre cut | no (not center-cutting) |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square shoulder solid carbide end mill (coromill® plura for finishing) |
| Angle of helix | 50 ° |
| Machining material | hardened steel (43–63 hrc) and steel/stainless steel (≤48 hrc) |
| Capacity length | 19.05 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 158.59 excl. VAT
/ Each
£ 190.31 incl. VAT
- Usually arrives within 14 working days