References
Dormer:C29914.0
Rubix:376A1736
EAN:7320760064337



Product details : DORMER C29914.0 5984388
HSS-E-PM Medium-length end mill with Weldon shank DIN 844K N 45° uncoated 3-flute for steel <1200 N/mm². Stainless steel. Cast iron. Titanium and nickel alloys <1200 N/mm². Copper alloys and aluminum Si >10%.
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron Lamellar (<150 HB >500 N/mm²)
• Cast iron Lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloy (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alloyed aluminium Silicon >10% whisker-reinforced aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron Lamellar (<150 HB >500 N/mm²)
• Cast iron Lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloy (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alloyed aluminium Silicon >10% whisker-reinforced aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | without |
| Cutting material | hss |
| Coating | alcrona |
| Type | finger milling cutter |
| Machining material | steel, stainless steel, cast iron, titanium-, nickel- and copper alloys and aluminium si |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 69.45 excl. VAT
/ Each
£ 83.34 incl. VAT
- Usually arrives within 14 working days
