Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P81912.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814180
DORMER P81912.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814180
Solid carbide miller Dormer
References
dormer:
P81912.7X6.0
rubix:
2578966
ean:
7320760688212
Technical specifications
Diameter
12.7
mm
Total length
6.3
mm
Length of cut
55
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P81912.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814180
Technical specifications
Attributes
Diameter
12.7
mm
Total length
6.3
mm
Length of cut
55
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.59
excl. VAT
/
Each
£
22.31
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM12 863109
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 6 862636
SANDVIK R216.42-08030-AI08G1620 SC MILLING CM PLURA 2 5743482
CUTLINE 893252 10MM CARBIDE END MILL 3 FLT CUPP WELDON
SANDVIK 2P231-0500-NA1630 SC MILLING CM PLURA 2 6260073
SANDVIK 1K253-0800-NB H10F DURA SOLID CARBIDE END MILL 8389106
CUTLINE 855692 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
SANDVIK 1K365-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213604
SANDVIK R215.34-04050-AC11L1620 SC MILLING CM PLURA 2 5742645
DORMER P82512.7X6.0 BURR 12.70 MM X 6.00 MM 6814200
SANDVIK 2F440-1270-304ASD1725 SC MILLING CM PLURA 2 7858315
SANDVIK 2S342-0800-100CMBM2CM SC MILLING CM PLURA 2 8352866
SANDVIK 1K334-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213507
CUTLINE 2FLUT CARBID END MILL WELDON SHANK ALUMINIUM ZIRKO MM 8 862877
SANDVIK R216.24-20050GCC44P1620 SC MILLING CM PLURA 2 5908266