Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302711-5 MILLING CUTTERS SOLID CARBIDE 5082122
WALTERPROT H302711-5 MILLING CUTTERS SOLID CARBIDE 5082122
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302711-5
rubix:
357A4399
manufacturer :
5082122
ean:
4042446061104
Technical specifications
Diameter
5
mm
Total length
57
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302711-5 MILLING CUTTERS SOLID CARBIDE 5082122
Technical specifications
Attributes
Diameter
5
mm
Total length
57
mm
Length of cut
10
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.48
excl. VAT
/
Each
£
56.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F340-0800-050-SC1745 SC MILLING CM PLURA 2 7419163
SANDVIK 2P342-2000-PBP2BM SC MILLING CM PLURA 2 8351857
WALTERPROT MC232.12.7W4D152C-WJ30ED SC MILLING CUTTERS PERFORM 7568749
DORMER S804HB3.0 END MILL 3.00 MM 5983622
SANDVIK 1K344-0600-XD 1730 8460300
SANDVIK R216.42-00430-FC04G1700 SC MILLING CM PLURA 2 5963267
DORMER S26220.0XR0.3 6706967
SANDVIK 2S342-1600-500CMBM2CM SC MILLING CM PLURA 2 8353007
WALTERPROT MC232-02.5A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022554
DORMER S71810.0 END MILL 10.00 MM 6706774
WALTERPROT H602641-10 MILLING CUTTERS SOLID CARBIDE 5083392
DORMER S71820.0 END MILL 20.00 MM 6706779
SANDVIK 2P340-0600-PA 1630 6260104
DORMER S5218.0XR0.5 6706677
SANDVIK 1P231-1100-XA1630 SC MILLING CM PLURA 1 6259690