Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H4044918-2-20 ADVANCED MILLING CUTTER 5150525
WALTERPROT H4044918-2-20 ADVANCED MILLING CUTTER 5150525
Solid carbide miller Walter Prototyp
References
walter prototyp:
H4044918-2-20
rubix:
355A7791
manufacturer :
5150525
ean:
4042446137397
Product details
Technical specifications
Product details : WALTERPROT H4044918-2-20 ADVANCED MILLING CUTTER 5150525
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.45
excl. VAT
/
Each
£
120.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.33-08030-BS09K1640 SC MILLING CM PLURA 2 5743155
WALTERPROT MC232-08.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022560
SANDVIK R216.24-20050ECC38P1620 SC MILLING CM PLURA 2 5742945
SANDVIK 316-10SM350-10010P1730 SOLID CARBIDE HEADS 7611697
SANDVIK R216.34-08050-BC19P1630 SC MILLING CM PLURA 2 5743317
DORMER S5019.0 5983182
SANDVIK 1K333-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213463
WALTERPROT MC232-16.0W4B250C-WJ30ED SC MILLING CUTTERS PERFORM 7568733
SANDVIK R216.42-03030-AI03G 1610 5743494
DORMER P8076.3X3.0 BURR 6.30 MM X 3.00 MM 6814124
DORMER S5234.0XR0.3XD6 6706733
SANDVIK R216.42-03030-AK04G 1620 5743522
WALTERPROT MC232-16.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568734
SANDVIK 2P232-1200-NA H10F 6260078
DORMER S803HB10.0 DRILL 10.00 MM 5982517