Solid carbide miller Sandvik Coromant
Diameter | 12 mm |
---|---|
Total length | 22 mm |
Length of cut | 14.4 mm |
Diameter | 12 mm |
---|---|
Total length | 22 mm |
Length of cut | 14.4 mm |
Number of teeth | 4 |
Tail diameter | 11.7 mm |
Type of tail | round |
Machining material | alloy steel;stainless steel;cast iron;nickel based super alloy |
Coating | pvd altin |
Body material | carbide |
Usually arrives within 14 working days