SANDVIK R216.42-05030-AI05G1610 SC MILLING CM PLURA 2 5743398


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-05030-AI05G1610
rubix:317A6090
manufacturer :5743398
brand logo
brand logo
Technical specifications
Diameter5 mm
Total length57 mm
Length of cut5 mm
See all Specifications

Product details : SANDVIK R216.42-05030-AI05G1610 SC MILLING CM PLURA 2 5743398


Technical specifications


Attributes
Diameter5 mm
Total length57 mm
Length of cut5 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 91.22 excl. VAT
/ Each
£ 109.46 incl. VAT
  • Usually arrives within 14 working days