• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0050R005N050 ENDMILL COATED MSTAR 90043374

MITSUBCARB MPXLRBD0050R005N050 ENDMILL COATED MSTAR 90043374

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0050R005N050
Rubix:278A4958
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0050R005N050 ENDMILL COATED MSTAR 90043374


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 109.86 excl. VAT
/ Each
£ 131.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 893259 5MM CARBIDE END MILL 4 FLT CUPP S/SSANDVIK 2P121-0300-NCH10F SC MILLING CM PLURA 2 6259997DORMER S5263.0 6706810SANDVIK 2S342-1000-100-PBP2BM SC MILLING CM PLURA 2 8351892SANDVIK R216.33-03050-AK08H 1620 5743168SANDVIK 316-12BM210-12060G 1730 7611712SANDVIK 2P360-0600-PA 1630 PLURA SOLID CARBIDE END MILL 6260142WALTERPROT MC232.6.35A4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568744SANDVIK R216.42-00430-AE04G 1620 PLURA SOLID CARBIDE END MILL 5743487DORMER PRIMAX-CUTTER C90730.0SANDVIK 2N342-1400-PDP2BM SC MILLING CM PLURA 2 8351810CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 14 867470SANDVIK 1K377-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213664SANDVIK 2F340-0476-076-SC1745 SC MILLING CM PLURA 2 7440787DORMER S76116.0 END MILL 16.00 MM 6707004
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap