WALTERPROT MC232.6.35A4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568744


Solid carbide shoulder/slot mills MC232

References
walter prototyp:MC232.6.35A4D076C-WJ30ED
rubix:356A6144
manufacturer :7568744
ean:4042446298289
brand logo
brand logo
Technical specifications
Diameter6.35 mm
Total length63.5 mm
Length of cut19.05 mm
See all Specifications

Product details : WALTERPROT MC232.6.35A4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568744


Solid carbide shoulder/slot mills MC232 MC232.6.35A4D076C-WJ30ED
Solid carbide shoulder/slot mills MC232 • Perform • Parallel shank • inch • flute helix angle 35° • Long reach • center cutting capability • WJ30ED • Dc=0.25in • R=0.03in • Z=4

Technical specifications


Attributes
Diameter6.35 mm
Total length63.5 mm
Length of cut19.05 mm
Number of teeth4
Tail diameter6.35 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length27.5 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 35.93 excl. VAT
/ Each
£ 43.12 incl. VAT
  • Usually arrives within 14 working days