• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0060R005N020 ENDMILL COATED MSTAR 90042802

MITSUBCARB MPXLRBD0060R005N020 ENDMILL COATED MSTAR 90042802

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0060R005N020
Rubix:222A2480
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0060R005N020 ENDMILL COATED MSTAR 90042802


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 88.16 excl. VAT
/ Each
£ 105.79 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.62-10030-AO11G1610 SC MILLING CM PLURA 2 5743584SANDVIK 2P360-1400-PA 1630 6260139CUTLINE 893414 6MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/SCUTLINE 893389 3MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/SSANDVIK R2162406050CAK13P1630 COROMILLCUTLINE 893393 8MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/SDORMER C1101/4 DRILL 1/4 INCH 5983785CUTLINE 893436 D.10 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRADOR HSCO SUP-R PMX CUTTER 30.0SANDVIK 2S342-1905-483CMBM2CM SC MILLING CM PLURA 2 8353023DORMER S26212.0XR0.5 END MILL 12.00 MM X 0.5 MM 6706945SANDVIK 2P370-0800-PB1740 SC MILLING CM PLURA 2 6869987WALTERPROT H4180378-16 MILLING CUTTERS SOLID CARBIDE 5588273DORMER HSCO-XP PMX CUTTER 10.0 C40710.0DORMER S52310.0XR0.5 6706746
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap