WALTERPROT H4180378-16 MILLING CUTTERS SOLID CARBIDE 5588273
Shoulder/Slot Mill
See technical informationSee documentsReferences
Walter Prototyp:H4180378-16
Rubix:357A4930
Manufacturer :5588273
EAN:4042446187910

Documents
Product details : WALTERPROT H4180378-16 MILLING CUTTERS SOLID CARBIDE 5588273
Walter Titex
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 92 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Type | shoulder/slot milling cutter |
| Angle of helix | 30 ° |
| Machining material | steel;stainless steel;cast iron;special alloy |
| Capacity length | 44 mm |
Show UNSPSC/ECL@SS
£ 341.60 excl. VAT
/ Each
£ 409.92 incl. VAT
- Usually arrives within 14 working days