• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0080R005N040 ENDMILL COATED MSTAR 90042805

MITSUBCARB MPXLRBD0080R005N040 ENDMILL COATED MSTAR 90042805

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0080R005N040
Rubix:278A4512
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0080R005N040 ENDMILL COATED MSTAR 90042805


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 101.49 excl. VAT
/ Each
£ 121.79 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK RA216.24-4850DAK24H1620 SC MILLING CM PLURA 2 5739936SANDVIK 2P232-1400-NAH10F SC MILLING CM PLURA 2 6260079DORMER S812HB4.5 DRILL 4.50 MM 5983581SANDVIK 2P160-0200-NA H10F 6260025WALTERPROT MC232-10.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568718SANDVIK 1K354-0600-050-XD1730 SC MILLING CM PLURA 1DORMER S5238.0XR2.0 6706745SANDVIK R215.3E-14030-AC26H1610 SC MILLING CM PLURA 2 5742642SANDVIK 2P051-0400-OAO10A SC MILLING CM PLURA 2 7254427SANDVIK 1P220-0476-XA1630 SC MILLING CM PLURA 1 7045773ROEBUCK CH44 VARI PITCH HOLE SAW 44MMSANDVIK R216.24-16050OCL36P1620 SC MILLING CM PLURA 2 5847794SANDVIK 1P341-2540-XA1630 SC MILLING CM PLURA 1 7045795WALTERPROT H302914-4 MILLING CUTTERS SOLID CARBIDE 5082285DORMER S26210.0XR1.5 6706942
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap