• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Solid end mills(4,380)
  • Smooth-bore millers(12)
  • Tool tip millers(4,896)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0100R005N060 ENDMILL COATED MSTAR 90042808

MITSUBCARB MPXLRBD0100R005N060 ENDMILL COATED MSTAR 90042808

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0100R005N060
Rubix:278A4514
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0100R005N060 ENDMILL COATED MSTAR 90042808


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 98.65 excl. VAT
/ Each
£ 118.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S52912.0 6706511DORMER S7633.0XR0.3 END MILL 3.00 MM X 0.3 MM 6706843SANDVIK 1P340-1000-XB1640 SC MILLING CM PLURA 1 6259862DORMER S5366.0XR1.0 6766502SANDVIK 2P212-0050-PC1620 SC MILLING CM PLURA 2 6260062SANDVIK 1K334-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213489DORMER S94412.0 END MILL 12.00 MM 5982867SANDVIK 2S342-0600-050CMBM2CM SC MILLING CM PLURA 2 8352833SANDVIK 1K377-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213674SANDVIK 2F341-1000-050-SC1710 SC MILLING CM PLURA 2 7419254SANDVIK R215.36-18060-AC32L1620 SC MILLING CM PLURA 2 5742731SANDVIK 2F341-1600-250-SC 1710 PLURA SOLID CARBIDE END MILL 7419262SANDVIK 2S440-1200-050-SD1725 SC MILLING CM PLURA 2 7858256SANDVIK 2B230-0300-NAN20C SC MILLING CM PLURA 2 6259968SANDVIK 2F440-1000-100ASD1725 SC MILLING CM PLURA 2 7858276
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap