References
Dormer:S5366.0XR1.0
Rubix:376A3969
EAN:7320760687253



Product details : DORMER S5366.0XR1.0 6766502
VHM HFC double-radius end mill with short projection length. DIN 6335 HA cylindrical shank. 25° helix and 0° rake angle. TiSiN coated for hardened steel >49HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 6 mm |
| Total length | 75 mm |
| Cutting material | carbide |
| Coating | titanium-silicon-nitride |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 70.72 excl. VAT
/ Each
£ 84.86 incl. VAT
- Usually arrives within 14 working days
