• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0100R005N080 ENDMILL COATED MSTAR 90043377

MITSUBCARB MPXLRBD0100R005N080 ENDMILL COATED MSTAR 90043377

Endmill

See technical information
References
Mitsubishi Materials:MPXLRBD0100R005N080
Rubix:278A4961
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0100R005N080 ENDMILL COATED MSTAR 90043377


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 101.49 excl. VAT
/ Each
£ 121.79 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2B330-0800-NCH10F SC MILLING CM PLURA 2 6259976DORMER 1/2 INCH LONG SERIES END MILL C2731/2DORMER HSS CUTTER 100.0X2.0 D763100.0X2.0SANDVIK 2P210-0500-NCN20C SC MILLING CM PLURA 2 6260053SANDVIK R216.24-06030BAJ06G 1610 SOLID CARBIDE END MILL 5742883DORMER S2193.0 6706638SANDVIK 2P341-1000-MA 1640 6260125DORMER C2475/8 C247 5/8 INCH STANDARD LENGTH END MILL 844 5984738DORMER S26216.0XR4.0 6706961DORMER C1101 5983749SANDVIK RA216.24-2450BAK12H1620 SC MILLING CM PLURA 2 5739460SANDVIK 1K233-0200-020-NA H10F DURA SOLID CARBIDE END MILL 8386806DORMER C1101.5 DRILL 1.50 MM 5983771SANDVIK R216.42-01030-AP10G 1620 5743400SANDVIK R215.34C20040-DC38K1640 SC MILLING CM PLURA 2 5742640
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap