References
Dormer:D763100.0X2.0
Rubix:1074925
EAN:7320760078198



Product details : DORMER HSS CUTTER 100.0X2.0 D763100.0X2.0
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Tail diameter | 32 mm |
| Number of teeth | 44 |
| Length of cut | 2 mm |
| Cutting material | hss-e |
| Angle of helix | 15 ° |
| Cutting angle | 10 ° |
Show UNSPSC/ECL@SS
£ 418.60 excl. VAT
/ Each
£ 502.32 incl. VAT
- Usually arrives within 14 working days
