• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0100R010N050 ENDMILL COATED MSTAR 90043380

MITSUBCARB MPXLRBD0100R010N050 ENDMILL COATED MSTAR 90043380

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0100R010N050
Rubix:222A2483
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0100R010N050 ENDMILL COATED MSTAR 90043380


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 85.71 excl. VAT
/ Each
£ 102.85 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S63812.3 6706883SANDVIK R216.42-02030-FC20G1700 SC MILLING CM PLURA 2 5963297WALTERPROT H302711-2.5 MILLING CUTTERS SOLID CARBIDE 5082117WALTERPROT MC232-03.0A4B030C-WJ30ED SC MILLING CUTTERS PERFORM 7568697DORMER S5332.0XD6 DRILL 2.00 MM X 6.0 MM 6706540WALTERPROT MC326-12.0W4B-WK40TF ENDMILL 6719369DORMER S71612.0 7002469DORMER S804HB12.0 END MILL 12.00 MM 5983499SANDVIK R216.24-12050DCK26P1620 SC MILLING CM PLURA 2 5743108SANDVIK 2F340-1200-100CSC1745 SC MILLING CM PLURA 2 7419221CUTLINE 893374 10MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDONDORMER S22718.0 6706826ROEBUCK LDXM020SS LDX TCT HOLE SAW 20MM SHORTSANDVIK 2P360-1000-PA 1630 6260137"PRESTO 40131-58-58 5/8""x5/8"" HSS BS122/4 SCREW SHANK N/S ENDMILL"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap