Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
"5/8"" X 4FLT HSS SCR SHK NS END MILL BS 122/4"
"5/8"" X 4FLT HSS SCR SHK NS END MILL BS 122/4"
End Mill
References
presto:
40131-58-58
rubix:
2542123
Technical specifications
Type of tail
Screw
Number of teeth
4
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : "5/8"" X 4FLT HSS SCR SHK NS END MILL BS 122/4"
Multi-fluted End-Mill for finishing operations in general purpose steels up to 1000 N/mm2 with good to medium machinability.
Technical specifications
Attributes
Type of tail
Screw
Number of teeth
4
Body material
HSS
Coating
P0 Bright
Type
End Mill
Machining material
General Purpose Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.85
excl. VAT
/
Each
£
32.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER C1103.8 DRILL 3.80 MM 5984099
DORMER C27313.0 END MILL 13.00 MM 5984603
DORMER C40020.0 END MILL 20.00 MM 5984988
DORMER HSCO-XP SUPER-R CUTTER 4.0 C2954.0
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 3 867463
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 18 867459
DORMER C2735.0 END MILL 5.00 MM 5984670
DORMER C1101 5983749
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 2 867475
DORMER HSCO TICN CUTTER 15.0 C42815.0
DORMER C9089.0 END MILL 9.00 MM 5985708
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 3 867450
DORMER HSCO-XP PMX CUTTER 9.0 C4079.0
DORMER C92222.0 END MILL 22.00 MM 5985125
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 20 867486