• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Solid end mills(4,380)
  • Smooth-bore millers(12)
  • Tool tip millers(4,896)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0300R050N180 ENDMILL COATED MSTAR 90042848

MITSUBCARB MPXLRBD0300R050N180 ENDMILL COATED MSTAR 90042848

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0300R050N180
Rubix:278A4550
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0300R050N180 ENDMILL COATED MSTAR 90042848


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 132.45 excl. VAT
/ Each
£ 158.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S9039.0 DRILL 9.00 MM 5983129SANDVIK R216.24-20050IBC38P1620 SC MILLING CM PLURA 2 5742912SANDVIK R216.42-03030-AK07A H10F SOLID CARBIDE B/N END MILL 5743527SANDVIK R216.42-05030-AP05G 1620 5743362SANDVIK 2P121-0800-NC H10F 6260002SANDVIK 316-12SM350-12005P1730 SOLID CARBIDE HEADS 7611729WALTERPROT MC232-12.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568725DORMER S7185.0 END MILL 5.00 MM 6706771DORMER S52710.0 6706832SANDVIK R216.24-12050GAK26H1620 SC MILLING CM PLURA 2 5743065MITSUBCARB MPXLRBD0030R005N010 ENDMILL COATED MSTAR 90042795SANDVIK 2P051-0953-OAO10A SC MILLING CM PLURA 2 7254432SANDVIK 1K365-0400-050-XC 1730 DURA SOLID CARBIDE END MILL 8213589SANDVIK R2164208030AK16G1620 SOLID CADORMER S813HB3.5 DRILL 3.50 MM 5983542
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap