• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0400R010N240 ENDMILL COATED MSTAR 90043390

MITSUBCARB MPXLRBD0400R010N240 ENDMILL COATED MSTAR 90043390

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0400R010N240
Rubix:278A4970
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0400R010N240 ENDMILL COATED MSTAR 90043390


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 143.68 excl. VAT
/ Each
£ 172.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2F440-1270-152ASD1725 SC MILLING CM PLURA 2 7858313SANDVIK 2B230-0300-NAN20C SC MILLING CM PLURA 2 6259968DORMER S2266.0 END MILL 6.00 MM 6706782DORMER C94814.0 C948 14.00 HSS-E-PM LONG SERIES END MILL 844 5985188SANDVIK 2P120-0300-NCH10F SC MILLING CM PLURA 2 6259985MITSUBCARB MPXLRBD0600R020N480 ENDMILL COATED MSTAR 90042865DORMER S2604.0 END MILL 4.00 MM 6706914WALTER F2238CE.C.050.Z02.024 MILLING CUTTERS W/FIXED POCKETS 5043068SANDVIK 1K334-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213502ROEBUCK CH35 VARI PITCH HOLE SAW 35MMSANDVIK R216.24-12050CCK26P 1620 PLURA SOLID CARBIDE END MILL 5743101WALTERPROT H8015828-10-1.5-35 ADVANCED MILLING CUTTER 5150882SANDVIK 1K233-1600-400-NB H10F DURA SOLID CARBIDE END MILL 8386854SANDVIK 2F440-1588-304ASD1725 SC MILLING CM PLURA 2 7858319DORMER S5263.0 6706810
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap