Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER F2238CE.C.050.Z02.024 MILLING CUTTERS W/FIXED POCKETS 5043068
WALTER F2238CE.C.050.Z02.024 MILLING CUTTERS W/FIXED POCKETS 5043068
Milling Cutter
References
walter:
F2238CE.C.050.Z02.024
rubix:
291A0052
manufacturer :
5043068
Technical specifications
Diameter
50
mm
Total length
24
mm
Number of teeth
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTER F2238CE.C.050.Z02.024 MILLING CUTTERS W/FIXED POCKETS 5043068
ALTIUS
Strengths
•Half effective design
2/4 Cutting edges per indexable insert
Technical specifications
Attributes
Diameter
50
mm
Total length
24
mm
Number of teeth
2
Tail diameter
50
mm
Machining material
Steel;Stainless Steel;Cast Iron;Special Alloy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
748.00
excl. VAT
/
Each
£
897.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S991SET933 TIAIN CARBIDE CUTTER SET 3 FLUTE
DORMER P8426.0X6.0 BURR 6.00 MM X 6.00 MM 6814217
SANDVIK 2P341-1400-MA1640 SC MILLING CM PLURA 2 6260127
MITSUBCARB MPXLRBD0200R020N160 ENDMILL COATED MSTAR 90042829
ROEBUCK CH114 VARI PITCH HOLE SAW 114MM
MITSUBCARB MPXLRBD0100R005N080 ENDMILL COATED MSTAR 90043377
DORMER S71518.0 6706636
SANDVIK 2B320-0300-NGH10F SC MILLING CM PLURA 2 6261141
SANDVIK 2F380-1000-200ASD1745 SC MILLING CM PLURA 2 7963622
SANDVIK 2S342-1600-200CMBM2CM SC MILLING CM PLURA 2 8353004
DORMER S22612.0 END MILL 12.00 MM 6706785
SANDVIK 2S342-1588-305CMBM2CM SC MILLING CM PLURA 2 8353001
MITSUBCARB MPXLRBD0400R020N240 ENDMILL COATED MSTAR 90042855
SANDVIK 2P210-0600-NCN20C SC MILLING CM PLURA 2 6260054
SANDVIK 2F440-1588-076ASD1725 SC MILLING CM PLURA 2 7858316