• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Solid end mills(4,380)
  • Smooth-bore millers(12)
  • Tool tip millers(4,896)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0600R010N480 ENDMILL COATED MSTAR 90042863

MITSUBCARB MPXLRBD0600R010N480 ENDMILL COATED MSTAR 90042863

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0600R010N480
Rubix:278A4562
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0600R010N480 ENDMILL COATED MSTAR 90042863


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 197.10 excl. VAT
/ Each
£ 236.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE VARICUT 12MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RADSANDVIK 2S440-1270-304-SD1725 SC MILLING CM PLURA 2 7858297SANDVIK R216.24-20050IBC38P1620 SC MILLING CM PLURA 2 5742912SANDVIK 1K232-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213423DORMER S9227.0 5982774SANDVIK 2F380-1588-304ASD1745 SC MILLING CM PLURA 2 7963649SANDVIK 1K223-2500-200-NH H10F DURA SOLID CARBIDE END MILL 8412623DORMER S813HB2.5 DRILL 2.50 MM 5983530SANDVIK 2P122-0800-NC H10F 6260008SANDVIK 2P121-0800-NC H10F 6260002DORMER S52112.0XR2.0 6706681SANDVIK R215.36-20060-AC38L1620 SC MILLING CM PLURA 2 5742739SANDVIK R2163412050AK26P1630 COROMILLDORMER S813HA5.0 DRILL 5.00 MM 5983639SANDVIK 2S342-1000-050-PBP2BM SC MILLING CM PLURA 2 8351891
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap