Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers with key and for grooves
Other solid carbide miller
DORMER S9227.0 5982774
DORMER S9227.0 5982774
End Mill
References
dormer:
S9227.0
rubix:
376A4214
ean:
7320760039977
Technical specifications
Diameter
7
mm
Type of tail
HA
Tail diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9227.0 5982774
Technical specifications
Attributes
Diameter
7
mm
Type of tail
HA
Tail diameter
8
mm
Number of teeth
2
Total length
63
mm
Body material
Carbide
Cutting angle
30
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.45
excl. VAT
/
Each
£
37.74
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S9333.0 S933 3.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982826
S9335.0 5MM STRAIGHT SHANK END MILL 3 FLUTE FOR STAINLESS
DORMER S92218.0 5982750
DORMER S61112.0 DRILL 12.00 MM 6706587
DORMER S6104.0XD4 DRILL 4.00 MM X 4.0 MM 6706594
DORMER S92220.0 DRILL 20.00 MM 5982759
DORMER S92212.0 SLOT DRILL 12MM DIA 2 FLUTE CARBRIDE
DORMER S6105.0 DRILL 5.00 MM 6706596
DORMER S9334.0 S933 4.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982835
DORMER S63816.3 6706884
DORMER S71012.0 DRILL 12.00 MM 6706992
DORMER S61010.0 DRILL 10.00 MM 6706599
DORMER S7101.0 DRILL 1.00 MM 6706982
DORMER S7102.5 DRILL 2.50 MM 6706985
DORMER S9332.0 S933 2.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982812