• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0600R030N480 ENDMILL COATED MSTAR 90042867

MITSUBCARB MPXLRBD0600R030N480 ENDMILL COATED MSTAR 90042867

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0600R030N480
Rubix:278A4566
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0600R030N480 ENDMILL COATED MSTAR 90042867


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 197.10 excl. VAT
/ Each
£ 236.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S440-1200-050-SD1725 SC MILLING CM PLURA 2 7858256SANDVIK R216.42-06030-AP06G1620 SC MILLING CM PLURA 2 5743393WALTERPROT MC230-16.0A4B050C-WK40TF SC MILLING CUTTER 8002045SANDVIK R215.34C08040-DS09K1640 SC MILLING CM PLURA 2 5742671SANDVIK R2163420050AK38P1630 COROMILLDORMER C90732.0 5985654SANDVIK R216.42-05030-AK10AH10F SC MILLING CM PLURA 2 5743427SANDVIK 2P170-1400-NAH10F SC MILLING CM PLURA 2 6260033DORMER S5292.0XD6 DRILL 2.00 MM X 6.0 MM 6706501DORMER P8159.6X6.0 BURR 9.60 MM X 6.00 MM 6814167SANDVIK R2163408050BC19P1640 COROMILLSANDVIK 1P240-1000-XA 1630 PLURA SOLID CARBIDE END MILL 6259717SANDVIK R216.33-05050-AK13H 1620 5743324DORMER S9339.0 S933 9.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982860SANDVIK 316-10SM450-10005P 1730 316 SOLID CARBIDE HEAD 7611699
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap