References
Dormer:P8159.6X6.0
Rubix:2578953
EAN:7320760688083




Technical specifications
| Diameter | 9.6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : DORMER P8159.6X6.0 BURR 9.60 MM X 6.00 MM 6814167
Technical specifications
Attributes
| Diameter | 9.6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 65 mm |
| Total length | 19 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 43.63 excl. VAT
/ Each
£ 52.36 incl. VAT
- Usually arrives within 14 working days