Engineers hammer Rotband-Plus Hickory 600 H
Type | Locksmith's hammer |
---|---|
Length | 350 mm |
Weight | 1135 g |
Logistic Weight | 1135 g |
---|---|
Type | Locksmith's hammer |
Length | 350 mm |
Weight | 1135 g |
Width | 130 mm |
Shape | Square |
Handle | Hickory |
Material | Forged (Head);Hickory (Handle) |
Usually arrives within 14 working days