Engraving pen CP (Chicago Pneumatic)
Weight | 0.92 kg |
---|---|
Type of marking | Permanent |
Logistics dimensions (L x W x H) | 200x210x55 mm |
---|---|
Logistic Weight | 505 g |
Packaged dimensions (D x W x H) | 200x210x55 mm |
Package weight | 505 g |
Weight | 0.92 kg |
Type of marking | Permanent |
Air consumption | 6 l/min |
Usually arrives within 14 working days