References
Dremel:26159924JA
Rubix:80094050
EAN:8710364039692

Technical specifications
| Length of cut | 3 mm |
|---|---|
| Total length | 22 mm |
| Cutting material | carbide |
Product details : DREMEL 9924 ENGRAVER POINT
Technical specifications
Attributes
| Length of cut | 3 mm |
|---|---|
| Total length | 22 mm |
| Cutting material | carbide |
| Machining material | plastic;ceramic;hardwood;softwood;glass;leather |
| Capacity length | 3 mm |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- Usually arrives within 14 working days