GISS 840846 EOLE'R 4 IN 1 PARKA SIZE XL YELLOW/NAVY BLUE

Eole’r 4 in 1 parka

See technical informationSee documents

References

GISS:840846
Rubix:216A6550
EAN:3660338069062
EOLE'R 4 in 1 PARKA Size XL
brand logo
brand logo
brand logo
brand logo

Technical specifications

Colouryellow
Sizexl
Main materialpolyester
See all Specifications

Documents

Product details : GISS 840846 EOLE'R 4 IN 1 PARKA SIZE XL YELLOW/NAVY BLUE


Parka + Wind Cheater +Jacket + Vest.
Two-colour parka Yellow/ Navy Blue or Orange/Navy blue in 100% polyester, perspiration resistant Oxford fabric, polyurethane coating. Mesh lining 100% polyester. Removable hood with tightening cord..
Removable two-colour jacket with removable sleeves. Yellow/ Navy Blue or Orange/Navy blue, 100% polyester, perspiration resistant Oxford fabric, polyurethane coating..
Quilted sleeves..
Reflective inserts on the sleeves..
STRONG POINTS.
Waterproof, breathable fabric and fully leak-tight seams. Standard: EN ISO 20471 EN343 EN14058 EN ISO 20471

Strengths

• Waterproof, breathable fabric and fully leak-tight seams.
• Standard: EN ISO 20471 EN343 EN14058 EN ISO 20471
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizexl
Main materialpolyester
Secondary colournavy
Class EN204713
Materialoxford fabric 100 % polyester coated with polyurethane
£ 148.37 excl. VAT
/ Each
£ 178.04 incl. VAT
  • Usually arrives within 14 working days

Colour

Size