References
Mascot:07930-880-14-4XL
Rubix:379A1555
EAN:5707209569264

Product details : MASCOT 07930 VANCOUVER PARKA JACKET HV ORG 4XL
Breathable, wind and waterproof MASCOTEX® with taped seams. Quilted lining can be zipped out. D-ring for keys or ID cards. Press studs to attach a hood if required. Extra visibility for the surroundings with vertical and horizontal reflective strips.
Technical specifications
Attributes
| Logistic Weight | 2320 g |
|---|---|
| Colour | orange |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 275.83 excl. VAT
/ Each
£ 331.00 incl. VAT
- Usually arrives within 14 working days
