GISS 840848 EOLE'R 4 IN 1 PARKA SIZE 3XL YELLOW/NAVY BLUE
Eole’r 4 in 1 parka
See technical informationSee documentsReferences
GISS:840848
Rubix:216A6544
Manufacturer :840848
EAN:3660338069086

Documents
Product details : GISS 840848 EOLE'R 4 IN 1 PARKA SIZE 3XL YELLOW/NAVY BLUE
Parka + Wind Cheater +Jacket + Vest.
Two-colour parka Yellow/ Navy Blue or Orange/Navy blue in 100% polyester, perspiration resistant Oxford fabric, polyurethane coating. Mesh lining 100% polyester. Removable hood with tightening cord..
Removable two-colour jacket with removable sleeves. Yellow/ Navy Blue or Orange/Navy blue, 100% polyester, perspiration resistant Oxford fabric, polyurethane coating..
Quilted sleeves..
Reflective inserts on the sleeves..
STRONG POINTS.
Waterproof, breathable fabric and fully leak-tight seams. Standard: EN ISO 20471 EN343 EN14058 EN ISO 20471
Two-colour parka Yellow/ Navy Blue or Orange/Navy blue in 100% polyester, perspiration resistant Oxford fabric, polyurethane coating. Mesh lining 100% polyester. Removable hood with tightening cord..
Removable two-colour jacket with removable sleeves. Yellow/ Navy Blue or Orange/Navy blue, 100% polyester, perspiration resistant Oxford fabric, polyurethane coating..
Quilted sleeves..
Reflective inserts on the sleeves..
STRONG POINTS.
Waterproof, breathable fabric and fully leak-tight seams. Standard: EN ISO 20471 EN343 EN14058 EN ISO 20471
Strengths
• Waterproof, breathable fabric and fully leak-tight seams.
• Standard: EN ISO 20471 EN343 EN14058 EN ISO 20471
• Standard: EN ISO 20471 EN343 EN14058 EN ISO 20471
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 3 |
| Material | oxford fabric 100 % polyester coated with polyurethane |
Show UNSPSC/ECL@SS
£ 156.61 excl. VAT
/ Each
£ 187.93 incl. VAT
- Usually arrives within 14 working days
