PORTWEST S466 HV CONTRAST WINTER TRAFFIC JACKET YELLOW/BLACK L
Portwest Abrasion Resistant Hi-Vis Contrast Traffic Jacket
See technical informationSee documentsReferences
Portwest:S466YBRL
Rubix:2590200
Manufacturer :S466YBRL
EAN:5036108255924

Documents
Product details : PORTWEST S466 HV CONTRAST WINTER TRAFFIC JACKET YELLOW/BLACK L
The use of two colours in the Portwest Work Wear Hi-Vis Contrast Traffic Jacket not only offers an eye-catching style statement but many believe it affords increased visibility too. The reflective bands are even more noticeable against the two colours. Warmth and dryness are considerations built into this design with the nylon and wadding lining inside the 100% polyester 300D Oxford weave outer fabric. It is waterproof and further protection is offered by the stud fastening storm flap over the zip-front opening. Hood and hem can be tightened with the drawstring adjuster and sleeves are secured with knitted cuffs.
Type : Regular
Strengths
CE certified
Pocket for hidden mobile phone
Contrast inserts
Taped seams
UPF 50+
Anti wind
Lined
Double-sided zip
4 pockets
Retractable hood
Waterproof garment
Texpel Splash
Certified for over 50 washes
Pocket for hidden mobile phone
Contrast inserts
Taped seams
UPF 50+
Anti wind
Lined
Double-sided zip
4 pockets
Retractable hood
Waterproof garment
Texpel Splash
Certified for over 50 washes
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | black |
| Material | polyster |
Show UNSPSC/ECL@SS
£ 27.18 excl. VAT
/ Each
£ 32.62 incl. VAT
- Usually arrives within 14 working days