LOCTITE AA 330 MULTI-BOND TUBE 50ML 142572
Acrylic Adhesive Kit
See technical informationSee documentsReferences
Loctite:AA 330
Rubix:304113
Manufacturer :142572
EAN:4100630330440

Documents
Product details : LOCTITE AA 330 MULTI-BOND TUBE 50ML 142572
2-part, general purpose, urethane meth-acrylate ester acrylic adhesive kit that is used to bond metal, wood, ferrite, ceramic and plastic materials. LOCTITE® AA 330/LOCTITE® SF 7388 KIT consists of 2-parts: a slightly cloudy, colourless to pale yellow, general purpose, urethane meth-acrylate ester acrylic adhesive and a heptane/isopropanol-based activator. They are used together to bond metal, wood, ferrite, ceramic and plastic materials. Applications include tool handles, appliances, sporting goods and decorative trim. Please note: To view Technical Information for these products, please go to the pages for LOCTITE® AA 330 and LOCTITE® SF 7388.
Strengths
•High viscosity
Registered to NSF Category P1 for use as a sealant where there is no possibility of food contact in and around food processing areas. Note: This is a regional approval
General purpose
Registered to NSF Category P1 for use as a sealant where there is no possibility of food contact in and around food processing areas. Note: This is a regional approval
General purpose
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 50 ml |
| Min. temperature | -25 °C |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
- In stock: Next day delivery