3M 7100296969 SPRAY MOUNT 400ML


Adhesive Spray

References
3m:7100296969
rubix:255A1573
brand logo
brand logo
Technical specifications
Capacity400 ml

Product details : 3M 7100296969 SPRAY MOUNT 400ML


PERMANENT WHEN DRY: Great studio adhesive providing excellent initial adhesion. Once set, it provides a clear and permanent bond

ALLOWS REPOSITIONING BEFORE DRYING: Fine spray allows work temporarily to be lifted and repositioned

IDEAL FOR: Mock-ups, type setting, visuals, mounting designs, display boards, and more

Strengths

  • PERMANENT WHEN DRY: Great studio adhesive providing excellent initial adhesion. Once set, it provides a clear and permanent bond
  • ALLOWS REPOSITIONING BEFORE DRYING: Fine spray allows work temporarily to be lifted and repositioned
  • IDEAL FOR: Mock-ups, type setting, visuals, mounting designs, display boards, and more
  • COMPATIBLE MATERIAL: Works on photographs, good quality cardstock board, posters, and maps
  • NOT SUITABLE FOR: Not suitable for vinyl materials or expanded polystyrene foam
  • The new controlled spray pattern greatly reduces adhesive mist

Technical specifications


Attributes
Capacity400 ml
Show UNSPSC/ECL@SS
£ 14.97 excl. VAT
/ Each
£ 17.96 incl. VAT
  • Usually arrives within 14 working days