References
Loctite:515
Rubix:131A8784
Manufacturer :1241996
EAN:5010266000206

Documents
Product details : LOCTITE 515 GASKETING 300ML 1241996
LOCTITE 515 is a medium strength (6 N/mm² tensile shear strength) industrial gasketing product designed for machined, rigid metal flanges. Based on methacrylate, it exhibits a medium cure speed. The product, which cures anaerobicly, is suitable for gaps up to 0.25 mm. It is used typically as a form-in-place product for pumps, thermostats, compressors, transmission housings and axle covers.
Strengths
Ideal for machined metal components
Perfect seal between components
For gaps up to 0.25 mm
Applications
Gasketing product for machined metal flanges. Medium strength. For gaps up to 0.25 mm. 30 minute fixture time.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 55,575x35,230x152,400 mm |
|---|---|
| Colour | purple |
| Volume | 300 ml |
| Min. temperature | -10 °C |
| Drying time | 30 min |
Show UNSPSC/ECL@SS
£ 296.89 excl. VAT
/ Each
£ 356.27 incl. VAT
- Usually arrives within 14 working days