3M 109920 NITRILE HIGH PERFORMANCE PLASTIC ADHESIVE TAN 20L
3M™ Nitrile High Performance Plastic Adhesive 1099
See technical informationReferences
3M:109920
Rubix:80240133
Manufacturer :7000033731

Product details : 3M 109920 NITRILE HIGH PERFORMANCE PLASTIC ADHESIVE TAN 20L
Ideal for Vinyl PlasticOur 3M™ Nitrile High Performance Plastic Adhesive 1099 bonds to a variety of substrates primarily leather and most vinyl sheeting as used in awnings, upholstery and faux leather – as well as plastics, for a strong, enduring bond. However, it may stain thin or light colored vinyls.Recommended Applications Bonding most vinyls and plastics (not recommended for polyolefin plastic bonding) Aftermarket automotive repair, including panel installation and upholstery Banners and awnings General industrial MROSpeed Up the Bonding Process With 3M™ Nitrile High Performance Plastic Adhesive 1099 you can quickly meet the requirements of your bonding application. This fast drying adhesive forms a durable bond at room temperature, but also has optional heat initiated chemical reaction to achieve even higher bond properties. Additionally, this adhesive is sprayable with industrial grade spray equipment, bringing convenience and consistency to large scale applications.Applying Your AdhesiveWhether it is being sprayed, brushed or rolled on, the application of your 3M™ adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you've formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Effective adhesive coverage is accomplished when 80% or more of the surface is covered. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive becomes dry to the touch, and then proceed with the application of the additional coat.
3M™ Nitrile High Performance Plastic Adhesive 1099 dries quickly with an open time of approximately 40 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water, oil and fuel. Additionally, it bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migration.
Strengths
High performance adhesive forms strong bonds on most vinyls and plastics;Resists weathering, water, oil, plasticizer migration and fuels;Provides strong, quick drying flexible bonds;Optional heat cure increases bond strength;Sprayable with industrial grade spray equipment
Applications
Bonding most vinyls and plastics || Aftermarket automotive repair, including panel installation and upholstery || Banners and awnings || General industrial MRO applications
Technical specifications
Attributes
| Colour | gold |
|---|---|
| Volume | 150 ml |
| Drying time | 40 min |
| Application type | bürste - fluss |
Show UNSPSC/ECL@SS
£ 618.78 excl. VAT
/ Each
£ 742.54 incl. VAT
- Delivery date on request
Contact a branch