3M 550FC PU SEALANT GREY 310ML
3M™ Polyurethane Adhesive Sealant Fast Cure 550
See technical informationSee documentsReferences
3M:550310GR
Rubix:2574733
Manufacturer :7000061787
EAN:04046719253036

Documents
Product details : 3M 550FC PU SEALANT GREY 310ML
Provides excellent adhesion to concrete, wood, aluminum, most lacquered metals, polyester, glass, stone and many other substrates.
3M™ Polyurethane Adhesive Sealant 550 FC is a fast curing polyurethane designed to seal and bond many substrates in a wide variety of applications.
Strengths
Multi-purpose adhesive sealant;Paintable when dry;Above/Below waterline use;60 Minute skin time;Paintable after curing for professional results
Applications
Marine deck to hull bonding || Vertical and horizontal expansion joint applications || Concrete and masonry control joints || Aluminium curtain wall and storefronts || Door and window frame perimeters
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 310 ml |
| Min. temperature | 5 °C |
| Drying time | 90 min |
| Application type | incollaggio e sigillatura multiuso di calcestruzzo, legno, alluminio, metalli laccati, poliestere, vetro e pietra. |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Delivery usually within ( 16 ) days