LOCTITE AA 3211 UV MEDICAL ADHESIVE FAST CURE 25ML 195835
Adhesive
See technical informationSee documentsReferences
Loctite:3211
Rubix:129A9855
Manufacturer :195835
EAN:0079340260399

Documents
Product details : LOCTITE AA 3211 UV MEDICAL ADHESIVE FAST CURE 25ML 195835
Transparent, amber, UV/Vis light-cure, thixotropic acrylic adhesive. Ideal for stress-sensitive plastics and metals; suited to glass and ceramics. LOCTITE® AA 3211 is a transparent, amber, UV/Vis light-cured, thixotropic acrylic adhesive. It is ideal for plastics (particularly stress-sensitive plastics) and metals and can also be used to bond glass and ceramics. Tack-free time is up to 30 secs and fixturing time is 12 secs. Service temperature range is -54℃ to 149℃.
Strengths
•High health and safety credentials
Curable by low energy visible light
Ideal for stress-sensitive plastics and metals
Also used for glass and ceramics
Thixotropic
Curable by low energy visible light
Ideal for stress-sensitive plastics and metals
Also used for glass and ceramics
Thixotropic
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 25 ml |
| Min. temperature | -40 °C |
Show UNSPSC/ECL@SS
£ 61.04 excl. VAT
/ Each
£ 73.25 incl. VAT
- Usually arrives within 14 working days