3M 135761 NEOPRENE HIGH PERFORMANCE CONTACT ADHESIVE OLIVE 1L


3M™ Neoprene High Performance Contact Adhesive 1357

References
3m:14752
rubix:237A9159
manufacturer :7100038272
ean:03134375289511
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOther
Capacity1000 ml
See all Specifications

Product details : 3M 135761 NEOPRENE HIGH PERFORMANCE CONTACT ADHESIVE OLIVE 1L


Can be used to bond most rubber, cloth, metal, wood, foamed glass, paper honeycomb, decorative plastic laminates and many other substrates. Meets requirements of MMM A 121.
3M™ Neoprene High Performance Contact Adhesive 1357 is a high-performance contact adhesive that provides a long bonding range and initial strength.

Strengths

Extremely high strength and temperature resistance;Fast rate of strength build;Meets MMM-A-121;Bond most rubber, cloth, metal, wood, foamed glass, paper honeycomb, decorative plastic laminates and many other substrates;Available in tubes, cans or pails

Applications

Use to bond many different substrates
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Package weight1011,667 g
ColourOther
Capacity1000 ml
Min. temperature-30 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 38.25 excl. VAT
/ Each
£ 45.90 incl. VAT
  • Usually arrives within 14 working days